LT15090 - 1-1/2" 90D LT Steel Conn

Eaton

  • $60.36 (Each)
  • $60.36 (Each)

  • $120.72 (Per 2)

  • $603.62 (Per 10)

  • $6,036.22 (Per 100)

In-Stock: 19 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT15090
Manufacturer
Eaton
Manufacturer's Part Number
LT15090
Description
1-1/2" 90D LT Steel Conn
Liquid Tight 90°Connector, 1-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 In Diameter, Non-Insulated, Threaded Connection, 121.3 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564901507 / 00784564901507
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$60.36 (Each)
Carton
$120.72 (Per 2)
Standard Packaging
$603.62 (Per 10)
Stock Availability
Nacogdoches
19 (Check another store)
All Stores
1,121
Resources
Tech Bulletins
 
 
LT15090 - Tech Bulletin
Attachments
 
 
LT15090 - Specification Sheet
Images
 
 
LT15090 - Small Image
 
LT15090 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Color
MALLEABLE IRON
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
2.438 in
Descriptions
Description
1-1/2" 90D LT STEEL CONN
Extra Long Description
CRH LT15090 1 1/2 LT 90 DEGREE CONN
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description
Liquid Tight 90°Connector, 1-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.438 in Diameter, Non-Insulated, Threaded Connection, 121.3 lb/100
Product Type
Liquid Tight 90°Connector
Short Description
Liquid Tight 90° Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 1-1/2 in, 90°
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Additional Information
Connection Orientation
90°
Connection Type
Threaded
Dimensions
2.8100 IN X 2.4400 IN X 3.8100 IN
For Use With
Liquidtight Flexible Metallic Conduit
Installation Type
THREADED
Insulated/Non-Insulated
Non-Insulated
Package Quantity
2 CT
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT15090
Sub Brand
Liquidator(TM)
GTIN
00784564901507
UPC
784564901507
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1-1/2 in
Packaging
Weight
121.3 lb/100
Weight per each
1.35
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
Standard
UL 467, UL 514B, CSA C22.29
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,121

Location search:

* All prices subject to change.

Begin Live Chat