LT15090GSA - 1-1/2" Alu 90D LT Conn

Eaton

  • $119.84 (Each)
  • $119.84 (Each)

  • $239.68 (Per 2)

  • $11,983.94 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT15090GSA
Manufacturer
Eaton
Manufacturer's Part Number
LT15090G SA
Description
1-1/2" Alu 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564351500 / 00784564351500
Weight per unit
0.75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$119.84 (Each)
Carton
$119.84 (Each)
Standard Packaging
$239.68 (Per 2)
Resources
Tech Bulletins
 
 
LT15090GSA - Tech Bulletin
Images
 
 
LT15090GSA - Large Image
 
LT15090GSA - Small Image
Attachments
 
 
LT15090GSA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
1 1/2 LT 90 Degree Conn Ground Lug Al
extra long description
MIDWEST LT15090G SA 1 1/2 LT 90 DEG
Description
1-1/2" ALU 90D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Aluminum, 1-1/2"
Additional Information
dimensions
3.8100 IN X 2.4400 IN X 3.8100 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT15090G SA
GTIN
00784564351500
UPC
784564351500
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.75
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat