LT20045G - 2" 45D LT Ground Conn

Eaton

  • $84.09 (Each)
  • $84.09 (Each)

  • $8,408.86 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT20045G
Manufacturer
Eaton
Manufacturer's Part Number
LT20045G
Description
2" 45D LT Ground Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Malleable Iron, 2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260260 / 00784564260260
Weight per unit
1.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.09 (Each)
Carton
$84.09 (Each)
Resources
Images
 
 
LT20045G - Small Image
 
LT20045G - Large Image
Attachments
 
 
LT20045G - Specification Sheet
Tech Bulletins
 
 
LT20045G - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
2 LT 45 Degree Conn Ground Lug
Description
2" 45D LT GROUND CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT20045G 2 LT 45 DEGREE CON
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Malleable iron, 2"
Special Features
With 14 To 4 AWG Aluminum Grounding Lug
Additional Information
installation type
THREADED
dimensions
4.4400 IN X 3.0000 IN X 4.4400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT20045G
GTIN
00784564260260
UPC
784564260260
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 in
Packaging
Weight per each
1.9
Carton
1
Uses, Certifications, and Standards
standard
UL 467, UL 514B, CSA C22.32
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat