LT200GSA - 2" LT Alu STR Conn

Eaton

  • $115.39 (Each)
  • $115.39 (Each)

  • $11,539.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT200GSA
Manufacturer
Eaton
Manufacturer's Part Number
LT200G SA
Description
2" LT Alu STR Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #4-14 Awg Lug Size, Aluminum, 2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564342003 / 00784564342003
Weight per unit
0.972 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$115.39 (Each)
Carton
$115.39 (Each)
Resources
Tech Bulletins
 
 
LT200GSA - Tech Bulletin
Attachments
 
 
LT200GSA - Specification Sheet
Images
 
 
LT200GSA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Product Type
2 LT Conn With Ground Lug Al
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Description
2" LT ALU STR CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #4-14 AWG lug size, Aluminum, 2"
extra long description
MIDWEST LT200G SA 2 LT CONN WITH GR
Additional Information
dimensions
2.6300 IN X 3.0000 IN X 3.7500 IN
Manufacturer Information
Manufacturers Part Number
LT200G SA
Brand
Eaton
GTIN
00784564342003
UPC
784564342003
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.972
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat