LT250 - 2-1/2" LT STR Steel Conn

Eaton

  • $203.79 (Each)
  • $203.79 (Each)

  • $1,018.93 (Per 5)

  • $20,378.57 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT250
Manufacturer
Eaton
Manufacturer's Part Number
LT250
Description
2-1/2" LT STR Steel Conn
Liquid Tight Straight Connector, 2-1/2 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.188 In Length, 4 In Diameter, Non-Insulated, Threaded Connection, 363.8 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564302502 / 00784564302502
Weight per unit
2.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$203.79 (Each)
Carton
$203.79 (Each)
Standard Packaging
$1,018.93 (Per 5)
Resources
Images
 
 
LT250 - Small Image
 
LT250 - Large Image
Attachments
 
 
LT250 - Specification Sheet
Tech Bulletins
 
 
LT250 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Length
2.188 in
Diameter
4 in
Descriptions
Description
2-1/2" LT STR STEEL CONN
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 2-1/2 in, Straight
Long Description
Liquid Tight Straight Connector, 2-1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.188 in Length, 4 in Diameter, Non-Insulated, Threaded Connection, 363.8 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
extra long description
MIDWEST LT250 2 1/2 LT CONN
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Non-Insulated
Connection Type
Threaded
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
1 ct
for use with
Liquidtight Flexible Metallic Conduit
dimensions
3.1900 IN X 4.0000 IN X 4.0000 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT250
sub brand
Liquidator(TM)
GTIN
00784564302502
UPC
784564302502
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2-1/2 IN
Packaging
Weight
363.8 lb/100
Weight per each
2.9
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat