LT300 - 3" LT STR Steel Conn

Eaton

  • $259.64 (Each)
  • $259.64 (Each)

  • $1,298.20 (Per 5)

  • $25,964.00 (Per 100)

In-Stock: 787 available at other locations ( find a store with stock)
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
LT300
Manufacturer
Eaton
Manufacturer's Part Number
LT300
Description
3" LT STR Steel Conn
Liquid Tight Straight Connector, 3 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.500 In Length, 4.188 In Diameter, Non-Insulated, Threaded Connection, 456.4 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564303004 / 00784564303004
Weight per unit
4.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$259.64 (Each)
Standard Packaging
$1,298.20 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
787
Resources
Tech Bulletins
 
 
LT300 - Tech Bulletin
Attachments
 
 
LT300 - Specification Sheet
Images
 
 
LT300 - Small Image
 
LT300 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Color
MALLEABLE IRON
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
4.188 in
Length
2.500 in
Descriptions
Description
3" LT STR STEEL CONN
Extra Long Description
CRH LT300 3 LT CONN
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Long Description
Liquid Tight Straight Connector, 3 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 2.500 in Length, 4.188 in Diameter, Non-Insulated, Threaded Connection, 456.4 lb/100
Product Type
Liquid Tight Straight Connector
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3 in, Straight
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Additional Information
Connection Orientation
Straight
Connection Type
Threaded
Dimensions
3.6300 IN X 4.1900 IN X 4.1900 IN
For Use With
Liquidtight Flexible Metallic Conduit
Installation Type
THREADED
Insulated/Non-Insulated
Non-Insulated
Package Quantity
1 ct
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT300
Sub Brand
Liquidator(TM)
GTIN
00784564303004
UPC
784564303004
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight
456.4 lb/100
Weight per each
4.1
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
Standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 787

Location search:

Greater Nacogdoches Area

Location Stock Available
These alternate items can be purchased instead of LT300.
Jump To:

Similar Items

Similar items are close alternatives to LT300, though they may not be 100% alike.

Cross Referenced

These items are similar to LT300 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST300 Appleton Electric 00781381679756
437SLT Bridgeport Fittings n/a
LT300 Eaton Crouse-Hinds 00784564303004
K300 Killark 00783936998527
4Q300 O-Z Gedney 00783126617955
3412 Raco 00050169034125
H300 Raco n/a
LTM300 Raco n/a
5239 Thomas & Betts 00786210052397
LT108 Thomas & Betts n/a
LT300SA Eaton Crouse-Hinds 00784564962669
5239AL Thomas & Betts 00786210838298

* All prices subject to change.

Begin Live Chat