LT300G - 3" LT STR Conn Ground

Eaton

  • $235.31 (Each)
  • $235.31 (Each)

  • $23,530.50 (Per 100)
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
LT300G
Manufacturer
Eaton
Manufacturer's Part Number
LT300G
Description
3" LT STR Conn Ground
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, Straight, Aluminum Ground Lug, Non-Insulated, #1/0-8 Awg Lug Size, Malleable Iron, 3"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564260086 / 00784564260086
Weight per unit
4.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$235.31 (Each)
Carton
$235.30 (Each)
Resources
Tech Bulletins
 
 
LT300G - Tech Bulletin
Attachments
 
 
LT300G - Specification Sheet
Images
 
 
LT300G - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3 LT Conn GRND 1/0
Description
3" LT STR CONN GROUND
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT300G 3 LT CONN GRND 1/0
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, Straight, Aluminum ground lug, Non-insulated, #1/0-8 AWG lug size, Malleable iron, 3"
Special Features
With 8 To 1/0 AWG Aluminum Grounding Lug
Additional Information
installation type
THREADED
dimensions
3.6300 IN X 4.1900 IN X 4.1900 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT300G
GTIN
00784564260086
UPC
784564260086
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3 in
Packaging
Weight per each
4.35
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT300G.
Jump To:

Cross Referenced

These items are similar to LT300G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LT300G Eaton Crouse-Hinds 00784564260086
4Q-300L O-Z Gedney 00783126617962
5239GR Thomas & Betts 00786210896120

* All prices subject to change.

Begin Live Chat