LT3845 - 3/8" 45D LT Conn

Eaton

  • $8.90 (Each)
  • $8.90 (Each)

  • $222.46 (Per 25)

  • $889.86 (Per 100)
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
LT3845
Manufacturer
Eaton
Manufacturer's Part Number
LT3845
Description
3/8" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Non-Insulated, Malleable Iron, 3/8"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564450388 / 00784564450388
Weight per unit
0.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.90 (Each)
Carton
$8.90 (Each)
Standard Packaging
$222.46 (Per 25)
Resources
Images
 
 
LT3845 - Small Image
 
LT3845 - Large Image
Attachments
 
 
LT3845 - Specification Sheet
Tech Bulletins
 
 
LT3845 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3/8 LT 45 Degree Conn
Description
3/8" 45D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Non-insulated, Malleable iron, 3/8"
extra long description
MIDWEST LT3845 3/8 LT 45 DEGREE CON
Additional Information
dimensions
2.4400 IN X 1.1300 IN X 1.1300 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT3845
GTIN
00784564450388
UPC
784564450388
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
3/8/2015
Packaging
Weight per each
0.18
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.7
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT3845.
Jump To:

Cross Referenced

These items are similar to LT3845 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STR3845 American Fittings 00662364303847
ST-4538 Appleton Electric 00781381679909
449-SLT Bridgeport Fittings 00781747024497
LT3845 Eaton Crouse-Hinds 00784564450388
LTK3845 Eaton Crouse-Hinds 00784564001580
SL4538 LH Dottie 00781002667056
66503B Halex 00051411665036
H0384 Hubbell Wiring Device-Kellems 00783585034416
K0384 Killark 00783936997957
MLT45-38 Orbit Industries 00835243031142
4Q-438 O-Z Gedney 00783126618150
RT-45-38S Producto Electric Corp. n/a
3441 Raco 00050169034415
H0384 Raco n/a
5241 Thomas & Betts 00786210052410
LT450 Thomas & Betts n/a
LT-450 Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat