LT3890 - 3/8" 90D LT Steel Conn

Eaton

  • $8.19 (Each)
  • $8.19 (Each)

  • $204.71 (Per 25)

  • $818.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT3890
Manufacturer
Eaton
Manufacturer's Part Number
LT3890
Description
3/8" 90D LT Steel Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Malleable Iron, 3/8"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564900388 / 00784564900388
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.19 (Each)
Carton
$204.71 (Per 25)
Resources
Images
 
 
LT3890 - Small Image
 
LT3890 - Large Image
Attachments
 
 
LT3890 - Specification Sheet
Tech Bulletins
 
 
LT3890 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
3/8" 90D LT STEEL CONN
Product Type
3/8 LT 90 Degree Conn
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Malleable iron, 3/8"
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT3890 3/8 LT 90 DEGREE CON
Additional Information
dimensions
1.8100 IN X 1.1300 IN X 1.8100 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LT3890
Brand
Eaton
GTIN
00784564900388
UPC
784564900388
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/8 in
Packaging
Weight per each
0.27
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat