LT5090SA - 1/2" 90D LT Conn Alu

Eaton

  • $18.58 (Each)
  • $18.58 (Each)

  • $464.52 (Per 25)

  • $1,858.09 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
LT5090SA
Manufacturer
Eaton
Manufacturer's Part Number
LT5090 SA
Description
1/2" 90D LT Conn Alu
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 1/2"
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962706 / 00784564962706
Weight per unit
0.17 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.58 (Each)
Carton
$464.52 (Per 25)
Resources
Images
 
 
LT5090SA - Small Image
 
LT5090SA - Large Image
Attachments
 
 
LT5090SA - Specification Sheet
Tech Bulletins
 
 
LT5090SA - Tech Bulletin
Features
Material
Aluminum
Descriptions
Description
1/2" 90D LT CONN ALU
Product Type
1/2 LT 90 Degree Conn Al
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT5090 SA 1/2 LT 90 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 1/2"
Additional Information
dimensions
1.9400 IN X 1.2500 IN X 1.9400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT5090 SA
GTIN
00784564962706
UPC
784564962706
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.17
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels
These alternate items can be purchased instead of LT5090SA.
Jump To:

Cross Referenced

These items are similar to LT5090SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ST-9050AL Appleton Electric 00781381672566
470SLT Bridgeport Fittings 00781747024701
LT5090 SA Eaton Crouse-Hinds 00784564962706
LT5090 Eaton Crouse-Hinds 00784564900500
LTK5090 Eaton Crouse-Hinds 00784564000088
LTQ5090 Eaton Crouse-Hinds 00662277005296
LT5090SA Eaton Crouse-Hinds 78456496270
K0509 Killark 00783936997988
4Q950 O-Z Gedney 00783126618556
3422 Raco 00050169034224
H0509 Raco n/a
5252AL Thomas & Betts 00786210802541
5252 Thomas & Betts 00786210052526
24C1-25 Thomas & Betts 00785991136104
5252AL Thomas & Betts Conduit n/a

* All prices subject to change.