LT50NMBL - 1/2" BLK NM LT Conn

Eaton

  • $3.13 (Each)
  • $3.13 (Each)

  • $78.36 (Per 25)

  • $313.42 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT50NMBL
Manufacturer
Eaton
Manufacturer's Part Number
LT50NMBL
Description
1/2" BLK NM LT Conn
Eaton Crouse-Hinds Series Non-Metallic Liquidtight Connector, Black, FMC, Straight, Nylon, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Non-Metallic Fittings
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
662277032131 / 00662277032131
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.13 (Each)
Carton
$3.13 (Each)
Standard Packaging
$78.36 (Per 25)
Resources
Images
 
 
LT50NMBL - Small Image
 
LT50NMBL - Large Image
Attachments
 
 
LT50NMBL - Specification Sheet
Tech Bulletins
 
 
LT50NMBL - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" BLK NM LT CONN
Product Type
1/2 LT Conn Non Metallic Black
Long Description
Eaton Crouse-Hinds series non-metallic liquidtight connector, Black, FMC, Straight, Nylon, 1/2"
Features
Crouse-Hinds series non-metallic liquidtight conduit fittings are for use with non-metallic, Type B liquidtight conduit to terminate and seal conduit to a liquidtight, oiltight or raintight box or enclosure.
extra long description
CRS-H LT50NMBL 1/2 LT CONN NON META
Additional Information
dimensions
2.0000 IN X 1.4000 IN X 1.4000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LT50NMBL
GTIN
00662277032131
UPC
662277032131
Taxonomies, Classifications, and Categories
Category Description
NON-METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.06
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat