LT7590SA - 3/4" 90D LT Conn Alu

Eaton

  • $23.47 (Each)
  • $23.47 (Each)

  • $234.71 (Per 10)

  • $2,347.06 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT7590SA
Manufacturer
Eaton
Manufacturer's Part Number
LT7590 SA
Description
3/4" 90D LT Conn Alu
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Non-Insulated, Aluminum, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
784564962713 / 00784564962713
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.47 (Each)
Carton
$234.71 (Per 10)
Resources
Images
 
 
LT7590SA - Small Image
 
LT7590SA - Large Image
Attachments
 
 
LT7590SA - Specification Sheet
Tech Bulletins
 
 
LT7590SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Descriptions
Description
3/4" 90D LT CONN ALU
Product Type
3/4 LT 90 Degree Connal
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LT7590 SA 3/4 LT 90 DEGREE
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Non-insulated, Aluminum, 3/4"
Additional Information
dimensions
2.1300 IN X 1.5600 IN X 2.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LT7590 SA
GTIN
00784564962713
UPC
784564962713
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Packaging
Weight per each
0.22
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat