LTB12545 - 1-1/4" 45D Insltd LT Conn

Eaton

  • $41.04 (Each)
  • $41.04 (Each)

  • $205.20 (Per 5)

  • $4,103.96 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB12545
Manufacturer
Eaton
Manufacturer's Part Number
LTB12545
Description
1-1/4" 45D Insltd LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564461254 / 00784564461254
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.04 (Each)
Carton
$205.20 (Per 5)
Resources
Tech Bulletins
 
 
LTB12545 - Tech Bulletin
Images
 
 
LTB12545 - Large Image
 
LTB12545 - Small Image
Attachments
 
 
LTB12545 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Description
1-1/4" 45D INSLTD LT CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 1-1/4"
Product Type
1 1/4 LT 45 Degree Conn Insulated
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB12545 1 1/4 LT 45 DEGREE
Additional Information
dimensions
3.5000 IN X 2.2500 IN X 3.5000 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB12545
Brand
Eaton
GTIN
00784564461254
UPC
784564461254
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/4 in
Packaging
Weight per each
0.87
Carton
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.93
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat