LTB12590 - 1-1/4" 90D LT Conn

Eaton

  • $44.60 (Each)
  • $44.60 (Each)

  • $223.00 (Per 5)

  • $4,459.92 (Per 100)
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
LTB12590
Manufacturer
Eaton
Manufacturer's Part Number
LTB12590
Description
1-1/4" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564911254 / 00784564911254
Weight per unit
0.0404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.60 (Each)
Carton
$44.60 (Each)
Standard Packaging
$223.00 (Per 5)
Resources
Images
 
 
LTB12590 - Small Image
 
LTB12590 - Large Image
Attachments
 
 
LTB12590 - Specification Sheet
Tech Bulletins
 
 
LTB12590 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1 1/4 LT 90 Degree Conn Insulated
Description
1-1/4" 90D LT CONN
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 1-1/4"
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB12590 1 1/4 LT 90 DEGREE
Additional Information
dimensions
3.0600 IN X 2.2500 IN X 3.0600 IN
installation type
THREADED
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB12590
GTIN
00784564911254
UPC
784564911254
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
1 1/4 in
Packaging
Weight per each
0.0404
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.95
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB12590.
Jump To:

Cross Referenced

These items are similar to LTB12590 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-90125 Appleton Electric 00781381682107
LT90125A Arlington 00018997329127
473-SLTI Bridgeport Fittings 00781747044730
LTB12590 Eaton Crouse-Hinds 00784564911254
LTBK12590 Eaton Crouse-Hinds 00784564000293
SL90125I LH Dottie 00781002667490
LTC-12590 Garvin Industries n/a
86912B Halex 00051411869120
H12591 Hubbell Wiring Device-Kellems 00783585035451
K12591 Killark 00783936991559
MLTI90-125 Orbit Industries 00835243032170
4Q-9125T O-Z Gedney 00783126619300
4Q9125TG O-Z Gedney n/a
RT-90-125AS Producto Electric Corp. 00785244294049
3545 Raco 00050169035450
H12591 Raco n/a
LTMI90125 Raco n/a
5355 Thomas & Betts 00786210053554
5355 Thomas & Betts Conduit n/a
494S Topaz 00751338336902

* All prices subject to change.

Begin Live Chat