LTB20090 - 2" 90D LT Conn

Eaton

  • $85.96 (Each)
  • $85.96 (Each)

  • $8,596.49 (Per 100)

In-Stock: 101 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB20090
Manufacturer
Eaton
Manufacturer's Part Number
LTB20090
Description
2" 90D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564912008 / 00784564912008
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.96 (Each)
Carton
$85.96 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
101
Resources
Tech Bulletins
 
 
LTB20090 - Tech Bulletin
Images
 
 
LTB20090 - Small Image
 
LTB20090 - Large Image
Attachments
 
 
LTB20090 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
2 LT 90 Degree Conn Insulated
Description
2" 90D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB20090 2 LT 90 DEGREE CON
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 90° angle, Insulated, Malleable iron, 2"
Additional Information
dimensions
3.9400 IN X 3.0000 IN X 3.9400 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB20090
Brand
EATON CROUSE-HINDS SERIES
GTIN
00784564912008
UPC
784564912008
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
2 in
Packaging
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.103
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 101

Location search:

* All prices subject to change.

Begin Live Chat