LTB5045 - 1/2" 45D LT Conn Ins

Eaton

  • $9.83 (Each)
  • $9.83 (Each)

  • $245.84 (Per 25)

  • $983.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB5045
Manufacturer
Eaton
Manufacturer's Part Number
LTB5045
Description
1/2" 45D LT Conn Ins
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564460509 / 00784564460509
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Carton
$245.84 (Per 25)
Resources
Tech Bulletins
 
 
LTB5045 - Tech Bulletin
Attachments
 
 
LTB5045 - Specification Sheet
Images
 
 
LTB5045 - Large Image
 
LTB5045 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
1/2 LT 45 Degree Conn Insulated
Description
1/2" 45D LT CONN INS
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 1/2"
extra long description
MIDWEST LTB5045 1/2 LT 45 DEGREE CO
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
Additional Information
dimensions
2.5000 IN X 1.2500 IN X 2.5000 IN
installation type
THREADED
Manufacturer Information
Manufacturers Part Number
LTB5045
Brand
Eaton
GTIN
00784564460509
UPC
784564460509
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
1/2 in
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.81
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat