LTB5090 - 1/2" 90D LT Conn Ins

Eaton

  • $9.83 (Each)
  • $9.83 (Each)

  • $245.84 (Per 25)

  • $983.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LTB5090
Manufacturer
Eaton
Manufacturer's Part Number
LTB5090
Description
1/2" 90D LT Conn Ins
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 90° Angle, Insulated, Malleable Iron, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564910509 / 00784564910509
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.83 (Each)
Carton
$245.84 (Per 25)
Resources
Tech Bulletins
 
 
LTB5090 - Tech Bulletin
Attachments
 
 
LTB5090 - Specification Sheet
Images
 
 
LTB5090 - Large Image
 
LTB5090 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
Material, Color, and Finish
Color
MALLEABLE IRON
Finish
Zinc Electroplated
Dimensions and Weight
Diameter
1.25 in
Descriptions
Long Description
Liquid Tight 90°Connector, 1/2 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.25 in Diameter, Insulated, Threaded Connection, 28.9 lb/100
Product Type
Liquid Tight 90° Connector
Liquid Tight 90°Connector
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight 90° Connector, 1/2 in, 90°, Insulated
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Description
1/2" 90D LT CONN INS
extra long description
MIDWEST LTB5090 1/2 LT 90 DEGREE CO
Additional Information
dimensions
1.9400 IN X 1.2500 IN X 1.9400 IN
installation type
THREADED
Connection Orientation
90°
Insulated/Non-Insulated
Insulated
Connection Type
Threaded
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
25 CT
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
LTB5090
sub brand
Liquidator(TM)
GTIN
00784564910509
UPC
784564910509
Taxonomies, Classifications, and Categories
Type
Liquidtight connector
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Trade Size
Trade Size
1/2 in
Packaging
Weight
28.9 lb/100
Weight per each
0.34
Carton
25
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.83
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat