LTB75 - 3/4" STR LT Conn

Eaton

  • $6.90 (Each)
  • $6.90 (Each)

  • $172.50 (Per 25)

  • $690.00 (Per 100)
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
LTB75
Manufacturer
Eaton
Manufacturer's Part Number
LTB75
Description
3/4" STR LT Conn
Liquid Tight Straight Connector, 3/4 In Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.250 In Length, 1.563 In Diameter, Insulated, Straight Connection, 28.7 LB/100
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564310750 / 00784564310750
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.90 (Each)
Carton
$172.50 (Per 25)
Standard Packaging
$690.00 (Per 100)
Resources
Images
 
 
LTB75 - Small Image
 
LTB75 - Large Image
Attachments
 
 
LTB75 - Specification Sheet
Tech Bulletins
 
 
LTB75 - Tech Bulletin
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
Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket)
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated
Color
MALLEABLE IRON
Dimensions and Weight
Length
1.250 in
Diameter
1.563 in
Descriptions
Product Type
Liquid Tight Straight Connector
Long Description
Liquid Tight Straight Connector, 3/4 in Trade Size, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket) Material, Zinc Electroplated, 1.250 in Length, 1.563 in Diameter, Insulated, Straight Connection, 28.7 lb/100
Features
Liquidtight product line offers high quality, high performance fittings. Designed to the toughest standards and integrating the latest technology, not only do you get a reliable and durable product, you also get one that reduces installation time and cost. Our versatile lines of liquidtight fittings are designed for a wide range of industrial, commercial and residential applications.
Short Description
Liquid Tight Straight Connector, Malleable Iron (Body, Gland Nut);Steel (Ferrule, Lock Nut);Polyethylene (Sealing Ring);Thermoplastic Elastomer (Sealing Gasket), 3/4 in, Straight, Insulated
Special Features
Provides Protection in Wet Locations;Hex Surfaces on Gland Nut and Body;Sealing Gasket Effectively Seals Out Water, Oil, Dust and Dirt;Cupped Long Grounding Ferrule is Distortion-Free;Concrete Tight
Description
3/4" STR LT CONN
extra long description
MIDWEST LTB75 3/4 LT CONN INSULATED
Additional Information
Connection Orientation
Straight
Insulated/Non-Insulated
Insulated
Connection Type
Straight
for use with
Liquidtight Flexible Metallic Conduit
Standards Met
NEC:- Class I, Division 2;-Class II, Divisions 1 & 2;- Class III, Divisions 1 & 2;UL Standards 514B, 467;cUL Standard C22.2 No.18F;UL File No.E-19189
package quantity
1 CT;25 PK
dimensions
1.7500 IN X 1.5600 IN X 1.5630 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
sub brand
Liquidator(TM)
Manufacturers Part Number
LTB75
GTIN
00784564310750
UPC
784564310750
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight
28.7 lb/100
Weight per each
0.32
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Commercial;Industrial;Residential;Wet/Hazardous Location
standard
UL 467, UL 514B, CSA C22.55
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB75.
Jump To:

Cross Referenced

These items are similar to LTB75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LSI75 AFC Cable Systems 00077680146793
STB-75 Appleton Electric 00781381681001
431-SLTI Bridgeport Fittings 00781747044310
LTB75 Eaton Crouse-Hinds 00784564310750
LTBK75 Eaton Crouse-Hinds 00784564000156
LTQB75 Eaton Crouse-Hinds 00662277000208
SL75I LH Dottie 00781002667209
H0751 Hubbell Wiring Device-Kellems 00783585035130
K0751 Killark 00783936991153
MSTR-75-B Madison Electric 00784297547287
MLTI-75 Orbit Industries 00835243032019
4Q-75T O-Z Gedney 00783126617351
4Q75TG O-Z Gedney n/a
RT-75AS Producto Electric Corp. n/a
3513 Raco n/a
3513RAC Raco 00050169035139
H0751 Raco n/a
LTMI075 Raco n/a
5333 Thomas & Betts 00786210053332
LT-702 Thomas & Betts 00785991426151
LT-702 Thomas & Betts Conduit n/a
472S Topaz 00751338144507

* All prices subject to change.

Begin Live Chat