LTB7545 - 3/4" 45D LT Conn

Eaton

  • $14.85 (Each)
  • $14.85 (Each)

  • $148.54 (Per 10)

  • $1,485.40 (Per 100)
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
LTB7545
Manufacturer
Eaton
Manufacturer's Part Number
LTB7545
Description
3/4" 45D LT Conn
Eaton Crouse-Hinds Series Liquidator Liquidtight Connector, FMC, 45° Angle, Insulated, Malleable Iron, 3/4"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Metallic Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
784564460752 / 00784564460752
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.85 (Each)
Carton
$148.54 (Per 10)
Resources
Tech Bulletins
 
 
LTB7545 - Tech Bulletin
Attachments
 
 
LTB7545 - Specification Sheet
Images
 
 
LTB7545 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Threaded
Material, Color, and Finish
Color
MALLEABLE IRON
Descriptions
Product Type
3/4 LT 45 Degree Conn Insulated
Description
3/4" 45D LT CONN
Features
Liquidtight fittings from Eaton's Crouse-Hinds Division are designed to protect conductors from mechanical damage due to vibration and movement while sealing out cutting oils, coolants, water, and dust. Typical applications include the wiring of machine tools, motors, transformers, food processing equipment, robotics, air conditioning units and illuminated signs. To meet any customer preference, Crouse-Hinds series liquidtight fittings are available in a variety sizes, configurations and materials, inclu
extra long description
MIDWEST LTB7545 3/4 LT 45 DEGREE CO
Long Description
Eaton Crouse-Hinds series Liquidator liquidtight connector, FMC, 45° angle, Insulated, Malleable iron, 3/4"
Additional Information
dimensions
2.6900 IN X 1.5600 IN X 2.6880 IN
installation type
THREADED
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
LTB7545
GTIN
00784564460752
UPC
784564460752
Taxonomies, Classifications, and Categories
Category Description
METALLIC FITTINGS
Type
Liquidtight connector
Trade Size
Trade Size
3/4 in
Packaging
Weight per each
0.49
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 467, UL 514B, CSA C22.85
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LTB7545.
Jump To:

Cross Referenced

These items are similar to LTB7545 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
STB-4575 Appleton Electric 00781381681506
451-SLTI Bridgeport Fittings 00781747044518
LTB7545 Eaton Crouse-Hinds 00784564460752
LTBK7545 Eaton Crouse-Hinds 00784564000163
LTQB7545 Eaton Crouse-Hinds 00662277005371
SL4575I LH Dottie 00781002667261
86507B Halex 00051411865078
H07541 Hubbell Wiring Device-Kellems 00783585035635
K07541 Killark 00783936998480
MLTI45-75 Orbit Industries 00835243032088
4Q-475T O-Z Gedney 00783126618402
4Q475TG O-Z Gedney n/a
RT-45-75AS Producto Electric Corp. n/a
3563 Raco 00050169035634
H07541 Raco n/a
LTMI45075 Raco n/a
5343 Thomas & Betts 00786210053431
LT-952 Thomas & Betts Conduit n/a
232S Topaz 00751338119802

* All prices subject to change.

Begin Live Chat