NCG5050 - 1/2" NM Cord Grip

Eaton

  • $4.67 (Each)
  • $4.67 (Each)

  • $116.62 (Per 25)

  • $466.50 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NCG5050
Manufacturer
Eaton
Manufacturer's Part Number
NCG50 50
Description
1/2" NM Cord Grip
Eaton Crouse-Hinds Series NCG Cord Grip, Cable Range Min/Max: 0.20-0.50", Non-Armoured and Tray Cable, Non-Armoured Gland, Polyamide 6, General Purpose, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564002440 / 00784564002440
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.67 (Each)
Carton
$4.66 (Each)
Standard Packaging
$116.62 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
22
Resources
Images
 
 
NCG5050 - Small Image
 
NCG5050 - Large Image
Attachments
 
 
NCG5050 - Specification Sheet
Tech Bulletins
 
 
NCG5050 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
1/2" NM CORD GRIP
Product Type
1/2 Non Metallic Cord Grip
Features
For use with portable cord, Crouse-Hinds series NCG and NCGB watertight cord grips terminate and protect conductors from mechanical damage due to vibration and movement. A neoprene bushing seals out oils, coolants, water, dust and other abusive agents. NCG and NCGB cord grips may be used with types S, SO, STO, SJ, SJT, SJTO and SVO portable cords. NCGS non-metallic cord grips are used in both commercial and residential grid-tied PV solar applications and are designed to accommodate the entry of multiple
extra long description
MIDWEST NCG50 50 1/2 NON METALLIC C
Long Description
Eaton Crouse-Hinds series NCG cord grip, Cable range min/max: 0.20-0.50", Non-armoured and tray cable, Non-armoured gland, Polyamide 6, General purpose, 1/2" NPT
Additional Information
dimensions
0.5000 IN X 0.5000 IN X 2.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
NCG50 50
GTIN
00784564002440
UPC
784564002440
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-25° to 40°C
standard
cULus Listed - UL File E23223
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Enclosure
NEMA 3
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 22

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Bossier City
22 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat