NCG5050 - 1/2" NM Cord Grip

Eaton

  • $4.29 (Each)
  • $4.29 (Each)

  • $107.22 (Per 25)

  • $428.88 (Per 100)
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
NCG5050
Manufacturer
Eaton
Manufacturer's Part Number
NCG50 50
Description
1/2" NM Cord Grip
Eaton Crouse-Hinds Series NCG Cord Grip, Cable Range Min/Max: 0.20-0.50", Non-Armoured and Tray Cable, Non-Armoured Gland, Polyamide 6, General Purpose, 1/2" NPT
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Cable & Cord Grips Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121431 - Cable gland connector
UPC/GTIN
784564002440 / 00784564002440
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.29 (Each)
Carton
$4.29 (Each)
Standard Packaging
$107.22 (Per 25)
Resources
Tech Bulletins
 
 
NCG5050 - Tech Bulletin
Attachments
 
 
NCG5050 - Specification Sheet
Images
 
 
NCG5050 - Small Image
 
NCG5050 - Large Image
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
1/2" NM CORD GRIP
Product Type
1/2 Non Metallic Cord Grip
Long Description
Eaton Crouse-Hinds series NCG cord grip, Cable range min/max: 0.20-0.50", Non-armoured and tray cable, Non-armoured gland, Polyamide 6, General purpose, 1/2" NPT
Features
For use with portable cord, Crouse-Hinds series NCG and NCGB watertight cord grips terminate and protect conductors from mechanical damage due to vibration and movement. A neoprene bushing seals out oils, coolants, water, dust and other abusive agents. NCG and NCGB cord grips may be used with types S, SO, STO, SJ, SJT, SJTO and SVO portable cords. NCGS non-metallic cord grips are used in both commercial and residential grid-tied PV solar applications and are designed to accommodate the entry of multiple
extra long description
MIDWEST NCG50 50 1/2 NON METALLIC C
Additional Information
dimensions
0.5000 IN X 0.5000 IN X 2.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
NCG50 50
GTIN
00784564002440
UPC
784564002440
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Cord grip
Packaging
Weight per each
0.03
Carton
1
Package
25
Uses, Certifications, and Standards
Temperature Rating
-25° to 40°C
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
cULus Listed - UL File E23223
Enclosure
NEMA 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NCG5050.
Jump To:

Cross Referenced

These items are similar to NCG5050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LPCG50 Arlington 00018997800862
770NM45 Bridgeport Fittings n/a
NCG5050 Eaton Crouse-Hinds 00784564002440
NCGB1231 Eaton Crouse-Hinds 00782274275871
NCGB1232 Eaton Crouse-Hinds 00782274275888
76913B Halex 00051411769130
ZS102CR Killark 00783936989648
ZS103CR Killark 00783936989655
ZS105CR Killark 00783936989662
ZS108CR Killark 00783936989679
MNPT-50 Madison Electric 00784297545900
NCG-11 Neer 00687855210817
NCG11 Neer n/a
NCG11 O-Z Gedney n/a
4702-4 Raco 00050169470244
4702-5 Raco 00050169470251
HJ1057BPK25 Raco n/a
HJ1057GPK25 Raco n/a
HJ1058BPK25 Raco n/a
HJ1059BPK25 Raco n/a
HJ1060BPK25 Raco n/a
SHC1022CR Raco n/a
SHC2022CR Raco n/a
2672 Thomas & Betts 00786210026725
2920NM Thomas & Betts 00786210797403
2920NM Thomas & Betts Conduit n/a
LTF12 Topaz 00751338301306
RLTF12 Topaz n/a

* All prices subject to change.

Begin Live Chat