P3001 - VMV SRS Led Wire GLB GRD

Eaton

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
P3001
Manufacturer
Eaton
Manufacturer's Part Number
P3001
Description
VMV SRS Led Wire GLB GRD
Eaton Crouse-Hinds Series Champ VMVL/PVML Wire Guard, Captive Mounting Hardware, Used With VMVL/PVML Led Series Luminaires
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Guards Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39101615 - Mercury vapor lamp HID
UPC/GTIN
662276300965 / 00662276300965
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
P3001 - Small Image
 
P3001 - Large Image
 
P3001 - Large Image
Attachments
 
 
P3001 - Specification Sheet
Brochures
 
 
P3001 - Brochure
Other Links
 
 
P3001 - Other
 
P3001 - Other
 
P3001 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Long Description
Eaton Crouse-Hinds series Champ VMVL/PVML wire guard, Captive mounting hardware, Used with VMVL/PVML LED series luminaires
Description
VMV SRS LED WIRE GLB GRD
Product Type
Led Globe Guard
extra long description
CRS-H P3001 LED GLOBE GUARD
Features
The Type 4X fixture provides up to 137 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapor
Additional Information
dimensions
10.6000 IN X 10.6000 IN X 2.5100 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
P3001
GTIN
00662276300965
UPC
662276300965
Taxonomies, Classifications, and Categories
Type
WIRE GUARD
Category Description
Poles & Accessories
Packaging
Weight per each
0.09
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat