PARC75HD - 3/4" Parallel Clamp

Eaton

  • $8.32 (Each)
  • $8.32 (Each)

  • $416.20 (Per 50)

  • $832.41 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PARC75HD
Manufacturer
Eaton
Manufacturer's Part Number
PARC75HD
Description
3/4" Parallel Clamp
Eaton Crouse-Hinds Series Parc Parallel Type Conduit Clamp, Rigid/Imc, Iron, Electrogalvanized, 3/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255310 / 00784564255310
Weight per unit
0.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.32 (Each)
Carton
$8.32 (Each)
Standard Packaging
$416.20 (Per 50)
Resources
Tech Bulletins
 
 
PARC75HD - Tech Bulletin
Attachments
 
 
PARC75HD - Specification Sheet
Images
 
 
PARC75HD - Large Image
 
PARC75HD - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Description
3/4" PARALLEL CLAMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Product Type
3/4 Par Cond CLMP Galv
Long Description
Eaton Crouse-Hinds series PARC parallel type conduit clamp, Rigid/IMC, Iron, Electrogalvanized, 3/4"
Special Features
WEIGHT 53 LB PER 100
extra long description
MIDWEST PARC75HD 3/4 PAR COND CLMP
Additional Information
dimensions
3.0600 IN X 1.6900 IN X 1.6900 IN
Manufacturer Information
Manufacturers Part Number
PARC75HD
Brand
Eaton
GTIN
00784564255310
UPC
784564255310
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Parallel type conduit clamp
Packaging
Weight per each
0.59
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL, CLU
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat