PLG1 - 1/2" Recessed Plug

Eaton

  • $8.67 (Each)
  • $8.67 (Each)

  • $433.50 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG1
Manufacturer
Eaton
Manufacturer's Part Number
PLG1
Description
1/2" Recessed Plug
Plug, 1/2 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274565309 / 00782274565309
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.67 (Each)
Standard Packaging
$433.50 (Per 50)
Resources
Images
 
 
PLG1 - Small Image
 
PLG1 - Large Image
 
PLG1 - Large Image
Specifications Sheets
 
 
PLG1 - Specification Sheet
Attachments
 
 
PLG1 - Specification Sheet
Tech Bulletins
 
 
PLG1 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Threaded
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Plug
Description
1/2" RECESSED PLUG
Short Description
Plug, 1/2 in, Electro Galvanized with Chromate Treatment
Special Features
Clean Tapered Thread
Long Description
Plug, 1/2 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.06 lb/EA
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG1 1/2 RECESSED HEAD PLG
Additional Information
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Threaded
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Conduit Hub
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
1 CT;50 Pk
Made in USA
yes
dimensions
0.8400 IN X 0.5600 IN X 0.8400 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG1
Model
PLG
GTIN
00782274565309
UPC
782274565309
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Used for Closing Threaded Conduit Hubs
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat