PLG10 - 4" Recessed Plug

Eaton

  • $123.67 (Each)
  • $123.67 (Each)

  • $247.34 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG10
Manufacturer
Eaton
Manufacturer's Part Number
PLG10
Description
4" Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 4", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274566153 / 00782274566153
Weight per unit
3.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$123.67 (Each)
Standard Packaging
$247.34 (Per 2)
Resources
Images
 
 
PLG10 - Small Image
 
PLG10 - Large Image
Attachments
 
 
PLG10 - Specification Sheet
Tech Bulletins
 
 
PLG10 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Gray iron alloy
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
4 Recessed Head PLG
Description
4" RECESSED PLUG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Gray iron alloy, 4", Recessed
extra long description
CRS-H PLG10 4 RECESSED HEAD PLG
Additional Information
dimensions
4.5000 IN X 1.2200 IN X 4.5000 IN
Manufacturer Information
Manufacturers Part Number
PLG10
Brand
Eaton
GTIN
00782274566153
UPC
782274566153
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
3.8
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat