PLG15 - 1/2" SQ Head Plug

Eaton

  • $8.42 (Each)
  • $8.42 (Each)

  • $421.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG15
Manufacturer
Eaton
Manufacturer's Part Number
PLG15
Description
1/2" SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1/2", Square Head
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274566207 / 00782274566207
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.42 (Each)
Standard Packaging
$421.00 (Per 50)
Resources
Images
 
 
PLG15 - Small Image
 
PLG15 - Large Image
Attachments
 
 
PLG15 - Specification Sheet
Tech Bulletins
 
 
PLG15 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Threaded
Dimensions and Weight
Size
1/2 in
Descriptions
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Product Type
1/2 SQ Head PLG
Description
1/2" SQ HEAD PLUG
extra long description
CRS-H PLG15 1/2 SQ HEAD PLG
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 1/2", Square head
Additional Information
dimensions
0.8400 IN X 1.1200 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG15
GTIN
00782274566207
UPC
782274566207
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.12
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL 886, CSA C22.2
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat