PLG15SA - 1/2" Aul SQ Head Plug

Eaton

  • $9.16 (Each)
  • $9.16 (Each)

  • $458.00 (Per 50)
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
PLG15SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG15 SA
Description
1/2" Aul SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Square Head
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101279 / 00782274101279
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.16 (Each)
Standard Packaging
$458.00 (Per 50)
Resources
Images
 
 
PLG15SA - Small Image
 
PLG15SA - Large Image
Attachments
 
 
PLG15SA - Specification Sheet
Tech Bulletins
 
 
PLG15SA - Tech Bulletin
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
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Al SQ Head PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1/2", Square head
Description
1/2" AUL SQ HEAD PLUG
extra long description
CRS-H PLG15 SA 1/2 AL SQ HEAD PLG
Additional Information
dimensions
0.8400 IN X 1.1200 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG15 SA
GTIN
00782274101279
UPC
782274101279
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.03
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG15SA.
Jump To:

Cross Referenced

These items are similar to PLG15SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG15 SA Eaton Crouse-Hinds 00782274101279
CUPX-1 Killark 00783936090597

* All prices subject to change.

Begin Live Chat