PLG1SA - 1/2" Alu Recessed Plug

Eaton

  • $9.16 (Each)
  • $9.16 (Each)

  • $458.00 (Per 50)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG1SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG1 SA
Description
1/2" Alu Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1/2", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101163 / 00782274101163
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.16 (Each)
Standard Packaging
$458.00 (Per 50)
Resources
Images
 
 
PLG1SA - Small Image
 
PLG1SA - Large Image
Attachments
 
 
PLG1SA - Specification Sheet
Tech Bulletins
 
 
PLG1SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
1/2 Al Recessed Head PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
1/2" ALU RECESSED PLUG
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1/2", Recessed
extra long description
CRS-H PLG1 SA 1/2 AL RECESSED HEAD
Additional Information
dimensions
0.8400 IN X 0.5600 IN X 0.8400 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG1 SA
GTIN
00782274101163
UPC
782274101163
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.02
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat