PLG25SA - 3/4" Alu SQ Head Plug

Eaton

  • $9.22 (Each)
  • $9.22 (Each)

  • $461.00 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG25SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG25 SA
Description
3/4" Alu SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 3/4", Square Head
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101286 / 00782274101286
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$9.22 (Each)
Standard Packaging
$461.00 (Per 50)
Resources
Tech Bulletins
 
 
PLG25SA - Tech Bulletin
Attachments
 
 
PLG25SA - Specification Sheet
Images
 
 
PLG25SA - Large Image
 
PLG25SA - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
3/4 in
Descriptions
Product Type
3/4 Al SQ Head PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 3/4", Square head
Description
3/4" ALU SQ HEAD PLUG
extra long description
CRS-H PLG25 SA 3/4 AL SQ HEAD PLG
Additional Information
dimensions
1.0500 IN X 1.2800 IN X 1.0500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG25 SA
GTIN
00782274101286
UPC
782274101286
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.05
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat