PLG2SS - 3/4" Recessed Hex Head PLG

Eaton

  • $32.67 (Each)
  • $32.67 (Each)

  • $1,633.27 (Per 50)

  • $3,266.54 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
PLG2SS
Manufacturer
Eaton
Manufacturer's Part Number
PLG2SS
Description
3/4" Recessed Hex Head PLG
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Stainless Steel, 3/4", Recessed Hex Head
Slang Terms

Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662277085854 / 00662277085854
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.67 (Each)
Carton
$32.67 (Each)
Standard Packaging
$1,633.27 (Per 50)
Resources
Images
 
 
PLG2SS - Small Image
 
PLG2SS - Large Image
Attachments
 
 
PLG2SS - Specification Sheet
Brochures
 
 
PLG2SS - Brochure
Tech Bulletins
 
 
PLG2SS - Tech Bulletin
Other Links
 
 
PLG2SS - Other
Features
Material
316 Stainless Steel
connection
Threaded
Descriptions
Description
3/4" RECESSED HEX HEAD PLG
Product Type
3/4 RGD Recessed Hex Plug Stainless ST
extra long description
CRS-H PLG2SS 3/4 RGD RECESSED HEX P
Features
Crouse-Hinds series locknuts, nipples, washers, reducers and plugs are used to secure rigid/IMC conduit to an outlet box or enclosure, to join enclosures or conduit bodies together, to reduce the threaded opening on conduit bodies and fittings, or to plug an used threaded conduit opening.
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Stainless steel, 3/4", Recessed hex head
Additional Information
dimensions
1.0500 IN X 1.0500 IN X 0.5500 IN
Manufacturer Information
Manufacturers Part Number
PLG2SS
Brand
Eaton
GTIN
00662277085854
UPC
662277085854
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
PLUG
Packaging
Weight per each
0.1
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
You must have an account to view stock levels

* All prices subject to change.