PLG35 - 1" SQ Head Plug

Eaton

  • $10.36 (Each)
  • $10.36 (Each)

  • $259.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG35
Manufacturer
Eaton
Manufacturer's Part Number
PLG35
Description
1" SQ Head Plug
Plug, 1 In Trade Size, PLG Model, Electro Galvanized With Chromate Treatment, Threaded Connection, 0.23 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274566405 / 00782274566405
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.36 (Each)
Standard Packaging
$259.00 (Per 25)
Resources
Images
 
 
PLG35 - Small Image
 
PLG35 - Large Image
 
PLG35 - Large Image
Attachments
 
 
PLG35 - Specification Sheet
Tech Bulletins
 
 
PLG35 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Threaded
Dimensions and Weight
Size
1 in
Descriptions
Product Type
Plug
Description
1" SQ HEAD PLUG
Special Features
Clean Tapered Thread
Long Description
Plug, 1 in Trade Size, PLG Model, Electro Galvanized with Chromate Treatment, Threaded Connection, 0.23 lb/EA
Short Description
Square Head Plug, 1 in, Electro Galvanized with Chromate Treatment
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG35 1 SQ HEAD PLG
Additional Information
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Conduit Hub
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30;NEC Certified
package quantity
1 CT;25 PK
Color/Finish
Electro Galvanized with Chromate Treatment
Connection Type
Threaded
Made in USA
yes
dimensions
1.3200 IN X 1.5000 IN X 1.3200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG35
Model
PLG
GTIN
00782274566405
UPC
782274566405
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Trade Size
Trade Size
1 in
Packaging
Weight
0.23 lb/EA
Weight per each
0.23
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Used for Closing Threaded Conduit Hubs
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat