PLG3SA - 1" Alu Recessed Plug

Eaton

  • $12.54 (Each)
  • $12.54 (Each)

  • $313.50 (Per 25)

In-Stock: 76 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG3SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG3 SA
Description
1" Alu Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101187 / 00782274101187
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.54 (Each)
Standard Packaging
$313.50 (Per 25)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
0
All Stores
76
Resources
Tech Bulletins
 
 
PLG3SA - Tech Bulletin
Attachments
 
 
PLG3SA - Specification Sheet
Images
 
 
PLG3SA - Small Image
 
PLG3SA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Copper-Free Aluminum
Dimensions and Weight
Size
1 in
Descriptions
Description
1" ALU RECESSED PLUG
Extra Long Description
CRH PLG3 SA 1 AL RECESSED HEAD PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1", Recessed
Product Type
1 Al Recessed Head PLG
Additional Information
Dimensions
1.3200 IN X 0.7500 IN X 1.3200 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG3 SA
GTIN
00782274101187
UPC
782274101187
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.08
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 76

Location search:

Greater Austin RDC Area

Location Stock Available

M-Z

Location Stock Available
Pleasanton
5 View Store

* All prices subject to change.

Begin Live Chat