PLG4 - 1-1/4" Recessed Plug

Eaton

  • $16.11 (Each)
  • $16.11 (Each)

  • $402.75 (Per 25)

In-Stock: 13 available locally (Nacogdoches, TX) ( change location)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG4
Manufacturer
Eaton
Manufacturer's Part Number
PLG4
Description
1-1/4" Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 1-1/4", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274565606 / 00782274565606
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.11 (Each)
Standard Packaging
$402.75 (Per 25)
Stock Availability
Nacogdoches
13 (Check another store)
All Stores
961
Resources
Attachments
 
 
PLG4 - Specification Sheet
Images
 
 
PLG4 - Small Image
 
PLG4 - Large Image
Tech Bulletins
 
 
PLG4 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Threaded
Material
Gray iron alloy
Dimensions and Weight
Size
1-1/4 in
Descriptions
Description
1-1/4" RECESSED PLUG
Extra Long Description
CRH PLG4 1 1/4 RECESSED HEAD PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Gray iron alloy, 1-1/4", Recessed
Product Type
1 1/4 Recessed Head PLG
Additional Information
Dimensions
1.6600 IN X 0.8000 IN X 1.6600 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PLG4
GTIN
00782274565606
UPC
782274565606
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.33
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
Standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 961

Location search:

* All prices subject to change.

Begin Live Chat