PLG45 - 1-1/4" SQ Head Plug

Eaton

  • $11.37 (Each)
  • $11.37 (Each)

  • $227.40 (Per 20)
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
PLG45
Manufacturer
Eaton
Manufacturer's Part Number
PLG45
Description
1-1/4" SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1-1/4", Square Head
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274566504 / 00782274566504
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.37 (Each)
Standard Packaging
$227.40 (Per 20)
Resources
Images
 
 
PLG45 - Small Image
 
PLG45 - Large Image
Attachments
 
 
PLG45 - Specification Sheet
Tech Bulletins
 
 
PLG45 - Tech Bulletin
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
Steel
connection
Threaded
Dimensions and Weight
Size
1-1/4 in
Descriptions
Product Type
1 1/4 SQ Head PLG
Description
1-1/4" SQ HEAD PLUG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG45 1 1/4 SQ HEAD PLG
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 1-1/4", Square head
Additional Information
dimensions
1.6600 IN X 1.6000 IN X 1.6600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG45
GTIN
00782274566504
UPC
782274566504
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.43
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG45.
Jump To:

Cross Referenced

These items are similar to PLG45 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-125S Appleton Electric 00781381652209
PLG45 Eaton Crouse-Hinds 00782274566504
PLG45M Eaton Crouse-Hinds 00784564170453
PLUG4-SQ Killark 00783936010748

* All prices subject to change.

Begin Live Chat