PLG45SA - 1-1/4 Alu SQ Head Plug

Eaton

  • $13.06 (Each)
  • $13.06 (Each)

  • $261.20 (Per 20)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
PLG45SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG45 SA
Description
1-1/4 Alu SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/4", Square Head
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101316 / 00782274101316
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.06 (Each)
Standard Packaging
$261.20 (Per 20)
Resources
Images
 
 
PLG45SA - Small Image
 
PLG45SA - Large Image
Attachments
 
 
PLG45SA - Specification Sheet
Tech Bulletins
 
 
PLG45SA - Tech Bulletin
Features
Material
Copper-Free Aluminum
Descriptions
Product Type
1 1/4 Al SQ Head PLG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
Description
1-1/4 ALU SQ HEAD PLUG
extra long description
CRS-H PLG45 SA 1 1/4 AL SQ HEAD PLG
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1-1/4", Square head
Additional Information
dimensions
1.6600 IN X 1.6000 IN X 1.6600 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG45 SA
GTIN
00782274101316
UPC
782274101316
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Conduit plug
Packaging
Weight per each
0.12
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
You must have an account to view stock levels

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?