PLG55 - 1-1/2" SQ Head Plug

Eaton

  • $16.15 (Each)
  • $16.15 (Each)

  • $323.00 (Per 20)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG55
Manufacturer
Eaton
Manufacturer's Part Number
PLG55
Description
1-1/2" SQ Head Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Steel, 1-1/2", Square Head
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274566603 / 00782274566603
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.15 (Each)
Standard Packaging
$323.00 (Per 20)
Resources
Images
 
 
PLG55 - Small Image
 
PLG55 - Large Image
Attachments
 
 
PLG55 - Specification Sheet
Tech Bulletins
 
 
PLG55 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
Threaded
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 SQ Head PLG
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Steel, 1-1/2", Square head
Description
1-1/2" SQ HEAD PLUG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG55 1 1/2 SQ HEAD PLG
Additional Information
dimensions
1.9000 IN X 1.6600 IN X 1.9000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PLG55
GTIN
00782274566603
UPC
782274566603
Taxonomies, Classifications, and Categories
Type
Conduit plug
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight per each
0.47
Carton
1
Package
20
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat