PLG5SA - 1-1/2" Alu Recessed Plug

Eaton

  • $14.99 (Each)
  • $14.99 (Each)

  • $149.90 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG5SA
Manufacturer
Eaton
Manufacturer's Part Number
PLG5 SA
Description
1-1/2" Alu Recessed Plug
Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Copper-Free Aluminum, 1-1/2", Recessed
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Hub Style Boxes (Guab, Guat, Etc)
UNSPSC
39121402 - Electrical plugs
UPC/GTIN
782274101217 / 00782274101217
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.99 (Each)
Standard Packaging
$149.90 (Per 10)
Resources
Attachments
 
 
PLG5SA - Specification Sheet
Images
 
 
PLG5SA - Large Image
 
PLG5SA - Small Image
Tech Bulletins
 
 
PLG5SA - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
connection
Threaded
Dimensions and Weight
Size
1-1/2 in
Descriptions
Product Type
1 1/2 Alrecessed Head PLG
Description
1-1/2" ALU RECESSED PLUG
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H PLG5 SA 1 1/2 ALRECESSED HEAD
Long Description
Eaton Crouse-Hinds series PLG conduit plug, Rigid/IMC, Copper-free aluminum, 1-1/2", Recessed
Additional Information
dimensions
1.9000 IN X 0.8300 IN X 1.9000 IN
Manufacturer Information
Manufacturers Part Number
PLG5 SA
Brand
Eaton
GTIN
00782274101217
UPC
782274101217
Taxonomies, Classifications, and Categories
Category Description
HUB STYLE BOXES (GUAB, GUAT, ETC)
Type
Conduit plug
Packaging
Weight per each
0.2
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Industrial Facilities/Factories - Other
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat