PM5 - 90D Pole Mount

Eaton

  • $352.50 (Each)
  • $352.50 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PM5
Manufacturer
Eaton
Manufacturer's Part Number
PM5
Description
90D Pole Mount
Eaton Crouse-Hinds Series Champ Mounting Module, Copper-Free Aluminum, Stanchion Straight Mount, 1-1/2" Trade Size, Used With VMV and VMV High Wattage Series Luminaires
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
Sign Ballast
UNSPSC
39121551 - Reflector parts
UPC/GTIN
782274328324 / 00782274328324
Weight per unit
4.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$352.50 (Each)
Resources
Images
 
 
PM5 - Small Image
 
PM5 - Large Image
Attachments
 
 
PM5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper-Free Aluminum
Dimensions and Weight
Size
1-1/2 in
Descriptions
Description
90D POLE MOUNT
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
Product Type
JM WM Mountings-Hid LTG Encl
extra long description
CRS-H PM5 JM WM MOUNTINGS-HID LTG E
Long Description
Eaton Crouse-Hinds series Champ mounting module, Copper-free aluminum, Stanchion straight mount, 1-1/2" trade size, Used with VMV and VMV high wattage series luminaires
Additional Information
dimensions
14.2500 IN X 13.2500 IN X 4.8700 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
GTIN
00782274328324
UPC
782274328324
Taxonomies, Classifications, and Categories
Category Description
SIGN BALLAST
Type
Mounting module
Packaging
Weight per each
4.8
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat