PVM5LUNV1 - Led LT FX 67W

Eaton Crouse-Hinds Series

  • $2380.55 (Each)
  • $2,380.55 (Each)

Availability: Currently Out Of Stock
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
PVM5LUNV1
Manufacturer
Eaton Crouse-Hinds Series
Manufacturer's Part Number
PVM5L/UNV1
Description
Led LT FX 67W
00662276421691|0662276|662276421691|66227642169|42169|PVM5L/UNV1|Led LT Less Mount Module|Crouse Hinds PVM5L/UNV1|Crouse PVM5L/UNV1|Crouse-Hinds Company PVM5L/UNV1|Crousehinds PVM5L/UNV1|Crouse-Hinds PVM5L/UNV1|Eaton Crouse-Hinds PVM5L/UNV1|Eaton PVM5L/UNV1|Eeton Crouse-Hinds PVM5L/Unv1
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276421691 / 00662276421691
Weight per unit
24.18 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,380.55 (Each)
Resources
Brochures
 
 
PVM5LUNV1 - Brochure
Images
 
 
PVM5LUNV1 - Large Image
 
PVM5LUNV1 - Small Image
 
PVM5LUNV1 - Large Image
Attachments
 
 
PVM5LUNV1 - Specification Sheet
Other Links
 
 
PVM5LUNV1 - Other
 
PVM5LUNV1 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 to 277
Wattage
67
amperage rating
Eaton Crouse-Hinds
connection
Ind Facilities & Factories - Facility: Safety and Security Systems
Lamp Type
LED
Material, Color, and Finish
Color
Eaton Crouse-Hinds
Descriptions
Long Description
00662276421691|0662276|662276421691|66227642169|42169|PVM5L/UNV1|LED LT LESS MOUNT MODULE|Crouse Hinds PVM5L/UNV1|Crouse PVM5L/UNV1|CROUSE-HINDS COMPANY PVM5L/UNV1|CrouseHinds PVM5L/UNV1|CROUSE-HINDS PVM5L/UNV1|Eaton Crouse-Hinds PVM5L/UNV1|Eaton PVM5L/UNV1|Eeton Crouse-Hinds PVM5L/UNV1
Special Features
Type V
Description
LED LT FX 67W
Product Type
Led LT Less Mount Module
extra long description
CRS-H PVM5L/UNV1 LED LT LESS MOUNT
Features
Champ Pro PVM LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVM LED is available in nine models ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8 feet all the way up to 60 feet. The NEMA 4X fixture provides up to 124 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. These light fixtures are ideal for ind
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
average life
60,000 Hrs @ 55C
Cord Type
Eaton Crouse-Hinds
lumens
Eaton Crouse-Hinds
Manufacturer Information
sub brand
Ind Facilities & Factories - Facility: Power Distribution and Control
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
PVM5L/UNV1
GTIN
00662276421691
UPC
662276421691
Taxonomies, Classifications, and Categories
Type
Light fixture
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
24.18
Carton
1
Uses, Certifications, and Standards
Mounting
Ind Facilities & Factories - Facility: Power Distribution and Control
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
standard
uL 1598, 1598A, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat