PVML7UNV34 - 59W 347-480V Hvy Indstl Led

Eaton

  • $3880.66 (Each)
  • $3,880.66 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PVML7UNV34
Manufacturer
Eaton
Manufacturer's Part Number
PVML-7-UNV34
Description
59W 347-480V Hvy Indstl Led
Eaton Crouse-Hinds Series Champ Pro PVML Led Fixture, Cool White, 175W Hid Equivalent, No Guard, Glass Lens, 7000 Lumens, 127 LM/W, Die Cast Aluminum, No Mounting Module, Type V, 347-480 Vac, 61W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Highbay, Lowbay & Industrial Lighting
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662276906143 / 00662276906143
Weight per unit
20 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,880.66 (Each)
Resources
Tech Bulletins
 
 
PVML7UNV34 - Tech Bulletin
Other Links
 
 
PVML7UNV34 - Other
 
PVML7UNV34 - Other
Attachments
 
 
PVML7UNV34 - Specification Sheet
Brochures
 
 
PVML7UNV34 - Brochure
Images
 
 
PVML7UNV34 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Features
Crouse-Hinds series Champ Pro PVML LED fixtures are designed to provide full-spectrum, crisp, white light for industrial mid bay and high bay downlighting applications. The PVML LED is available in 9 models, ranging from 3,000 lumens to 25,000 lumens. This offers a lighting solution for areas with mounting heights from 8’ all the way up to 60’. PVML LED light fixtures are engineered to provide maintenance-free operation, while delivering long life and high lumen performance. The Type 4X fixture provides
extra long description
CRS-H PVML-7-UNV34 LED LT MINUS MT
Product Type
Led LT Minus MT 480V
Description
59W 347-480V HVY INDSTL LED
Long Description
Eaton Crouse-Hinds series Champ Pro PVML LED fixture, Cool white, 175W HID equivalent, No guard, Glass lens, 7000 lumens, 127 lm/W, Die cast aluminum, No mounting module, Type V, 347-480 Vac, 61W
Additional Information
dimensions
13.0000 IN X 12.7500 IN X 13.1300 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
PVML-7-UNV34
GTIN
00662276906143
UPC
662276906143
Taxonomies, Classifications, and Categories
Category Description
LED HIGHBAY, LOWBAY & INDUSTRIAL LIGHTING
Type
Light fixture
Packaging
Weight per each
20
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat