QLK50S - 1/2" SS CBL Conn

Eaton

  • $1.43 (Each)
  • $1.43 (Each)

  • $71.26 (Per 50)

  • $142.52 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
QLK50S
Manufacturer
Eaton
Manufacturer's Part Number
QLK50S
Description
1/2" SS CBL Conn
Eaton Crouse-Hinds Series Quick-Lok QLK Connector, 0.385-0.600" Cable Opening, Ac/MC and FMC, Single, Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
784564000880 / 00784564000880
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$1.43 (Each)
Standard Packaging
$71.26 (Per 50)
Resources
Tech Bulletins
 
 
QLK50S - Tech Bulletin
Attachments
 
 
QLK50S - Specification Sheet
Images
 
 
QLK50S - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Quick Loc 1/2 Ac/MC/FMC Cable Conn
Features
Crouse-Hinds series Quick-Lok AC/MC connectors are used to connect armoured cable, metal-clad cable or flexible metallic conduit to a box or enclosure. Single unit construction eliminates loose component parts, and a captive clamp eliminates the need for a locknut. Available in 1/2" single or 1/2" duplex configurations.
Description
1/2" SS CBL CONN
Long Description
Eaton Crouse-Hinds series Quick-Lok QLK connector, 0.385-0.600" cable opening, AC/MC and FMC, Single, Steel, 1/2"
Special Features
With Captive Clamp, Weight 9 Lb per 100
extra long description
MIDWEST QLK50S QUICK LOC 1/2 AC/MC/
Additional Information
dimensions
1.4400 IN X 0.8800 IN X 0.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
QLK50S
GTIN
00784564000880
UPC
784564000880
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat