QLK50S - 1/2" SS CBL Conn

Eaton

  • $1.43 (Each)
  • $1.43 (Each)

  • $71.26 (Per 50)

  • $142.52 (Per 100)
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
QLK50S
Manufacturer
Eaton
Manufacturer's Part Number
QLK50S
Description
1/2" SS CBL Conn
Eaton Crouse-Hinds Series Quick-Lok QLK Connector, 0.385-0.600" Cable Opening, Ac/MC and FMC, Single, Steel, 1/2"
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121303 - Electrical boxes
UPC/GTIN
784564000880 / 00784564000880
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.43 (Each)
Carton
$1.43 (Each)
Standard Packaging
$71.26 (Per 50)
Resources
Tech Bulletins
 
 
QLK50S - Tech Bulletin
Attachments
 
 
QLK50S - Specification Sheet
Images
 
 
QLK50S - Small Image
 
QLK50S - Large Image
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
Steel
Dimensions and Weight
Size
1/2 in
Descriptions
Product Type
Quick Loc 1/2 Ac/MC/FMC Cable Conn
Features
Crouse-Hinds series Quick-Lok AC/MC connectors are used to connect armoured cable, metal-clad cable or flexible metallic conduit to a box or enclosure. Single unit construction eliminates loose component parts, and a captive clamp eliminates the need for a locknut. Available in 1/2" single or 1/2" duplex configurations.
Description
1/2" SS CBL CONN
Long Description
Eaton Crouse-Hinds series Quick-Lok QLK connector, 0.385-0.600" cable opening, AC/MC and FMC, Single, Steel, 1/2"
Special Features
With Captive Clamp, Weight 9 Lb per 100
extra long description
MIDWEST QLK50S QUICK LOC 1/2 AC/MC/
Additional Information
dimensions
1.4400 IN X 0.8800 IN X 0.8800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
QLK50S
GTIN
00784564000880
UPC
784564000880
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
CONNECTOR
Packaging
Weight per each
0.09
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of QLK50S.
Jump To:

Cross Referenced

These items are similar to QLK50S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AFC50 AFC Cable Systems n/a
AFC-50 AFC Cable Systems 00077680146021
AMC50 Appleton Electric 00687855078325
575-MC Bridgeport Fittings n/a
AMC50 Bridgeport Fittings 00781747205704
QLK50S Eaton Crouse-Hinds 00784564000880
QL50 LH Dottie 00781002119777
05803B Halex 00051411058036
65705B Halex 00051411657055
MC-50 Producto Electric Corp. n/a
2800 Raco 00050169028001
2720 Raco 00050169027202
XC730 Thomas & Betts 00785991067705
XC731 Thomas & Betts 00785991056952
XC-731 Thomas & Betts Conduit n/a
AMC1 Topaz 00751338337701

* All prices subject to change.

Begin Live Chat