RA70 - 70/150W Angle Refl

Eaton

  • $261.02 (Each)
  • $261.02 (Each)

  • $2,610.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RA70
Manufacturer
Eaton
Manufacturer's Part Number
RA70
Description
70/150W Angle Refl
Eaton Crouse-Hinds Series Champ Hid Luminaires Reflector, Krydon Fiberglass-Reinforced Polyester, 30° Angle, Used With VMV Series Luminaires, 50-175W
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Reflectors Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39121551 - Reflector parts
UPC/GTIN
782274589169 / 00782274589169
Weight per unit
2.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$261.02 (Each)
Standard Packaging
$2,610.20 (Per 10)
Resources
Images
 
 
RA70 - Small Image
 
RA70 - Large Image
 
RA70 - Large Image
 
RA70 - Large Image
Attachments
 
 
RA70 - Specification Sheet
Other Links
 
 
RA70 - Other
 
RA70 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Krydon fiberglass-reinforced polyester
Descriptions
Description
70/150W ANGLE REFL
Features
Globes, guards, reflectors and refractors for use with Crouse-Hinds series Champ HID light fixtures including VMV, DMV and N2MV series.
Long Description
Eaton Crouse-Hinds series Champ HID luminaires reflector, Krydon fiberglass-reinforced polyester, 30° angle, Used with VMV series luminaires, 50-175W
Special Features
50 To 175 W Lamp Wattage
Product Type
Reflectors-Hid LTG
extra long description
CRS-H RA70 REFLECTORS-HID LTG
Additional Information
dimensions
21.2500 IN X 15.9000 IN X 14.6000 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
RA70
GTIN
00782274589169
UPC
782274589169
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
REFLECTOR
Packaging
Weight per each
2.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat