RAC125HD - 1 1/4 RT Ang Cond CLMP Ga

Eaton

  • $6.90 (Each)
  • $6.90 (Each)

  • $172.56 (Per 25)

  • $690.22 (Per 100)
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
RAC125HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC125HD
Description
1 1/4 RT Ang Cond CLMP Ga
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1-1/4"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255037 / 00784564255037
Weight per unit
0.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.90 (Each)
Carton
$6.90 (Each)
Standard Packaging
$172.56 (Per 25)
Resources
Tech Bulletins
 
 
RAC125HD - Tech Bulletin
Images
 
 
RAC125HD - Large Image
 
RAC125HD - Small Image
Attachments
 
 
RAC125HD - Specification Sheet
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
Malleable Iron
Descriptions
Product Type
1 1/4 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1 1/4 RT ANG COND CLMP GA
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1-1/4"
Special Features
Load Capacity 75 Lb, Weight 49 Lb per 100
extra long description
MIDWEST RAC125HD 1 1/4 RT ANG COND
Additional Information
dimensions
3.1900 IN X 2.8800 IN X 1.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC125HD
GTIN
00784564255037
UPC
784564255037
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.49
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RAC125HD.
Jump To:

Cross Referenced

These items are similar to RAC125HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-125RA Appleton Electric 00781381288316
964 Bridgeport Fittings 00781747009647
RAC125HD Eaton Crouse-Hinds 00784564255037
RA125 Garvin Industries 00785592409249
RACC125 Killark 00783936391083
344 Madison Electric 00784297153440
UBC-125G O-Z Gedney 00783126546149
2355RC Raco 00050169986233
RA-1-1/4 Robroy Industries n/a
RA125 Sepco 00785994741251
RC-1 1/4 Superstrut 00328868577992
RC114HDG Thomas & Betts n/a
RCS114 Thomas & Betts n/a
RC114 Thomas & Betts 00785991503173
RC-1-1/4HDG Thomas & Betts 00785991920819
RCS-1-1/4 Thomas & Betts Conduit n/a
1554HDG Topaz 00751338865822
1554 Topaz 00751338520059

* All prices subject to change.

Begin Live Chat