RAC150HD - 1-1/2" Right Angle Clamp

Eaton

  • $7.78 (Each)
  • $7.78 (Each)

  • $194.58 (Per 25)

  • $778.34 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC150HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC150HD
Description
1-1/2" Right Angle Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1-1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255044 / 00784564255044
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.78 (Each)
Carton
$7.78 (Each)
Standard Packaging
$194.58 (Per 25)
Resources
Images
 
 
RAC150HD - Small Image
 
RAC150HD - Large Image
Attachments
 
 
RAC150HD - Specification Sheet
Tech Bulletins
 
 
RAC150HD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
extra long description
MIDWEST RAC150HD 1 1/2 RT ANG COND
Product Type
1 1/2 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1-1/2" RIGHT ANGLE CLAMP
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1-1/2"
Special Features
Load Capacity 80 Lb, Weight 54 Lb per 100
Additional Information
dimensions
3.5000 IN X 3.2500 IN X 1.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC150HD
GTIN
00784564255044
UPC
784564255044
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.57
Carton
1
Package
25
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat