RAC200HD - 2" 90D Galv Clamp

Eaton

  • $12.28 (Each)
  • $12.28 (Each)

  • $307.04 (Per 25)

  • $1,228.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC200HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC200HD
Description
2" 90D Galv Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255051 / 00784564255051
Weight per unit
0.784 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.28 (Each)
Carton
$12.28 (Each)
Standard Packaging
$307.04 (Per 25)
Resources
Images
 
 
RAC200HD - Small Image
 
RAC200HD - Large Image
Attachments
 
 
RAC200HD - Specification Sheet
Tech Bulletins
 
 
RAC200HD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
extra long description
MIDWEST RAC200HD 2 RT ANG COND CLMP
Product Type
2 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
2" 90D GALV CLAMP
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 2"
Special Features
Load Capacity 100 Lb, Weight 71 Lb per 100
Additional Information
dimensions
4.5000 IN X 4.0600 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC200HD
GTIN
00784564255051
UPC
784564255051
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.784
Carton
1
Package
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat