RAC300HD - 3" 90D Galv CLMP

Eaton

  • $15.04 (Each)
  • $15.04 (Each)

  • $150.37 (Per 10)

  • $1,503.68 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC300HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC300HD
Description
3" 90D Galv CLMP
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 3"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255075 / 00784564255075
Weight per unit
1.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.04 (Each)
Carton
$150.37 (Per 10)
Resources
Attachments
 
 
RAC300HD - Specification Sheet
Tech Bulletins
 
 
RAC300HD - Tech Bulletin
Images
 
 
RAC300HD - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Description
3" 90D GALV CLMP
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 3"
Special Features
Load Capacity 165 Lb, Weight 107 Lb per 100
Product Type
3 RT Ang Cond CLMP Galv
extra long description
MIDWEST RAC300HD 3 RT ANG COND CLMP
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Additional Information
dimensions
5.3800 IN X 5.0300 IN X 3.0000 IN
Manufacturer Information
Manufacturers Part Number
RAC300HD
Brand
Eaton
GTIN
00784564255075
UPC
784564255075
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Right angle type conduit clamp
Packaging
Weight per each
1.07
Carton
10
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat