RAC50HD - 1/2" HDG RT Angle CNDT Clamp

Eaton

  • $5.40 (Each)
  • $5.40 (Each)

  • $270.18 (Per 50)

  • $540.36 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RAC50HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC50HD
Description
1/2" HDG RT Angle CNDT Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255006 / 00784564255006
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$5.40 (Each)
Standard Packaging
$270.18 (Per 50)
Resources
Images
 
 
RAC50HD - Small Image
 
RAC50HD - Large Image
Attachments
 
 
RAC50HD - Specification Sheet
Tech Bulletins
 
 
RAC50HD - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Descriptions
Product Type
1/2 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1/2" HDG RT ANGLE CNDT CLAMP
extra long description
MIDWEST RAC50HD 1/2 RT ANG COND CLM
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1/2"
Special Features
Load Capacity 30 Lb, Weight 37 Lb per 100
Additional Information
dimensions
2.5000 IN X 2.0600 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC50HD
GTIN
00784564255006
UPC
784564255006
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.37
Carton
1
Package
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat