RAC50HD - 1/2" HDG RT Angle CNDT Clamp

Eaton

  • $5.40 (Each)
  • $5.40 (Each)

  • $270.18 (Per 50)

  • $540.36 (Per 100)
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
RAC50HD
Manufacturer
Eaton
Manufacturer's Part Number
RAC50HD
Description
1/2" HDG RT Angle CNDT Clamp
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, Hot Dip Galvanized Finish, 1/2"
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564255006 / 00784564255006
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.40 (Each)
Carton
$5.40 (Each)
Standard Packaging
$270.18 (Per 50)
Resources
Tech Bulletins
 
 
RAC50HD - Tech Bulletin
Images
 
 
RAC50HD - Large Image
 
RAC50HD - Small Image
Attachments
 
 
RAC50HD - Specification Sheet
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
Malleable Iron
Descriptions
Product Type
1/2 RT Ang Cond CLMP Galv
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Description
1/2" HDG RT ANGLE CNDT CLAMP
extra long description
MIDWEST RAC50HD 1/2 RT ANG COND CLM
Long Description
Eaton Crouse-Hinds series RAC right angle type conduit clamp, Rigid/IMC, Iron, Hot dip galvanized finish, 1/2"
Special Features
Load Capacity 30 Lb, Weight 37 Lb per 100
Additional Information
dimensions
2.5000 IN X 2.0600 IN X 0.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RAC50HD
GTIN
00784564255006
UPC
784564255006
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Right angle type conduit clamp
Packaging
Weight per each
0.37
Carton
1
Package
50
Uses, Certifications, and Standards
standard
UL, cUL
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RAC50HD.
Jump To:

Cross Referenced

These items are similar to RAC50HD but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PC-50RA Appleton Electric 00781381288194
961 Bridgeport Fittings 00781747009616
RAC50HD Eaton Crouse-Hinds 00784564255006
RA50 Garvin Industries 00785592409317
RACC050 Killark 00783936391052
341 Madison Electric 00784297153419
UBC-50G O-Z Gedney 00783126545999
2352RC Raco 00050169986202
RA-1/2 Robroy Industries n/a
RA50 Sepco 00785994740506
RCS12 Thomas & Betts 00785991503128
RC12 Thomas & Betts 00785991503111
RC12HDG Thomas & Betts 00785991920789
RCS-1/2 Thomas & Betts Conduit n/a
1551HDG Topaz 00751338865792
1551 Topaz 00751338520028

* All prices subject to change.

Begin Live Chat