RE108 - 4X3 Reducing Bushing

Eaton

  • $214.43 (Each)
  • $214.43 (Each)

  • $428.86 (Per 2)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RE108
Manufacturer
Eaton
Manufacturer's Part Number
RE108
Description
4X3 Reducing Bushing
Reducing Bushing, 3 to 4 In Trade Size, Re Model, Electro Galvanized and Aluminum Acrylic Paint, 4.5 In Length, 2.48 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
782274592404 / 00782274592404
Weight per unit
2.48 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$214.43 (Each)
Standard Packaging
$428.86 (Per 2)
Resources
Images
 
 
RE108 - Small Image
 
RE108 - Large Image
 
RE108 - Large Image
 
RE108 - Large Image
Attachments
 
 
RE108 - Specification Sheet
Tech Bulletins
 
 
RE108 - Tech Bulletin
Other Links
 
 
RE108 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
FERALOY IRON ALLOY
connection
Threaded
Material, Color, and Finish
Finish
Electrogalvanized With Aluminum Acrylic Painted
Dimensions and Weight
Length
4.5 in
Size
4 To 3 In
Descriptions
Product Type
Reducing Bushing
Description
4X3 REDUCING BUSHING
Long Description
Reducing Bushing, 3 to 4 in Trade Size, RE Model, Electro Galvanized and Aluminum Acrylic Paint, 4.5 in Length, 2.48 lb/EA
Short Description
Reducing Bushing, 4 to 3 in, Electro Galvanized and Aluminum Acrylic Paint
Special Features
Integral Bushing Which Prevents Damage to Wires;Full, Clean Cut Tapered Threads
Features
Crouse-Hinds series RE, REA and REC explosionproof reducers are used in rigid/IMC conduit systems to reduce conduit hubs to a smaller size (RE), connect two different sizes of conduit together (REC), or enlarge drilled and tapped openings by one NPT size (REA). PLG explosionproof plugs are used for closing threaded conduit hubs.
extra long description
CRS-H RE108 4 TO 3 REDUCING BUSH
Additional Information
Color/Finish
Electro Galvanized and Aluminum Acrylic Paint
Enclosure Type
Class I Div 1 and 2 Group A B
for use with
Threaded Heavy Wall Conduit
Standards Met
UL Standard: 1203;CSA Standard C22.2 No. 30
package quantity
2 PK;1 CT
Made in USA
yes
dimensions
4.5000 IN X 1.5600 IN X 4.5000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
RE108
Model
RE
GTIN
00782274592404
UPC
782274592404
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
REDUCER
Trade Size
Trade Size
3 to 4 in
Packaging
Weight
2.48 lb/EA
Weight per each
2.48
Carton
1
Package
2
Uses, Certifications, and Standards
Application
Threaded Heavy Wall Conduit Systems
Enclosure
Class I Div 1 2 Group A B C D, Class II Div 1 Group E F G, Class II Div 2 Group F G, Class III
standard
UL 886, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat